Shop All Wood Drilling Bits
Qic Tools
15mm Hinge Boring Bits 70mm Long
Mfr # HB.150.70R
Zoro # G410106610
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70 mm
- Shank Dia. 10 mm
- Cutting Direction RH
- Weight 0.5 lb.
- Cut Diameter 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # HB.150.70R
- Zoro # G410106610
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 70 mm |
Shank Dia. | 10 mm |
Cut Diameter | 15 mm |
Details
Cutting Direction | RH |
Weight | 0.5 lb. |
Description
Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Depth Gage, 0 to 6" Range (3753B-6/150)
- M.A. FORD Countersink, Carbide, 5/8 dia., 3/8" Shank (78062503)
- NORTON ABRASIVES Multi Point Tool (66260195012)
- WIHA Security Bits Collector 39 Pc Set (71991)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- IRWIN BIT DRILL FORSTNR 1-1/4"" (1966932)
- MILWAUKEE TOOL 15/16 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6909)
- IRWIN Woodboring Bit, 7/8 x 6 IN (3041005)
- MILWAUKEE TOOL 9/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6703)
- Qic Tools Drill Bits