Shop All Wood Drilling Bits
Qic Tools
15mm Hinge Boring Bits 57mm Long
Mfr # HB.150.57R
Zoro # G810106685
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57 mm
- Weight 0.5 lb.
- Shank Dia. 10 mm
- Cutting Direction RH
- Cut Diameter 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # HB.150.57R
- Zoro # G810106685
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 57 mm |
Shank Dia. | 10 mm |
Cut Diameter | 15 mm |
Details
Weight | 0.5 lb. |
Cutting Direction | RH |
Description
Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3 Phase, 50HZ @ 240V & 60HZ @ 220V, 7.5-HP, 18-26-Amp Magnetic Switch - CSA Approved (18837)
- DEWALT 7-1/4" 20T Carbide Pressure Treated/Wet Lumber Circular Saw Blade (DW3174)
- PRECISION TWIST DRILL 1785NR HSS BRT M Non-Spiral Pt 2FL M6 x 1.00 mm (1785NRM6)
- WESTWARD 32 oz. Ball Peen Hammer, 15-1/4" Poly/Thermoplastic Handle (45RC18)
- QIC TOOLS 40mm Hinge Boring Bits 70mm Long (HB.400.70L)
- QIC TOOLS 40mm Hinge Boring Bits 70mm Long (HB.400.70R)
- QIC TOOLS 38mm Hinge Boring Bits 70mm Long (HB.380.70R)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- MILWAUKEE TOOL 9/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6803)
- Qic Tools Wood Drilling Bits