Shop All Wood Drilling Bits
Qic Tools
15mm Hinge Boring Bit PCD Diamond70 L LH
Mfr # DH1.15.10.70L
Zoro # G210106643
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70 mm
- Weight 0.25 lb.
- Shank Dia. 10 mm
- Cutting Direction LH
- Cut Diameter 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # DH1.15.10.70L
- Zoro # G210106643
- Country of Origin Poland
- Category Wood Drilling Bits
Dimensions
Overall Length | 70 mm |
Shank Dia. | 10 mm |
Cut Diameter | 15 mm |
Details
Weight | 0.25 lb. |
Cutting Direction | LH |
Description
The Diamond Hinge Bit is an extremely high quality steel bodied drill bit. There are two cutting edges and two spur diamond blades with a perfect center point. The shank has a flat to assist with tool hold down. This hinge bit can be used on a cnc machine with a flat shank adapter. The bit is designed for blind holes in solid wood, chipboard, and laminated panels for hardware. The life of the diamond tool compared to it's carbide counterpart is in excess of 20X the life of a carbide tipped hinge drill bit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1 Inch 82 deg ZErO Flute CO Deburring Tool (53515)
- MILWAUKEE TOOL M12 Fuel 3/8" Ratchet Protective Boot (49-16-2557)
- TITAN Socket Adapter Set, 4 pcs. (32973)
- ULTRA-DEX USA Shim Seat, IDSN-433 (IDSN-433)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- BOSCH Wood Drilling Bit, HSS, 1-1/4" Bit Size (NKSC20)
- IRWIN Wood Boring Bit, 13/16 In, Shank Hex 1/4 (3041017)
- IRWIN Woodboring Bit, 7/8 x 6 IN (3041005)
- CMT Hinge Boring Bit, Rght, 40mm dia, 70mm L (369.400.11)
- Qic Tools Wood Drilling Bits