Shop All Circular Saw Blades
Qic Tools
15in Mitre Saw Blades 1in Bore
Mfr # CS9.15.1.100
Zoro # G610107011
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 15"
- Cutting Depth 1"
- Plate Thickness 0.098"
- Kerf 0.120"
- Tool Weight 2 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # CS9.15.1.100
- Zoro # G610107011
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 15" |
Cutting Depth | 1" |
Details
Plate Thickness | 0.098" |
Kerf | 0.120" |
Tool Weight | 2 lb. |
Hook Angle | -2? |
Tooth Grind | 4ATB+R |
Description
For smooth cuts on wood moldings and the least possible grabbing of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 5/8-12 (TM490-12A)
- KLEIN TOOLS Replacement Blades for 89556, Straight Cuts and Wide Curves, 4-3/4", Stainless Steel (89555)
- EMPIRE LEVEL 48" Compact Box Level (650.48)
- CLESCO AL-4FS-L Motor Shaft Arbor Heavy Duty Type D Stamped Washer (AL-4FS-L)
- QIC TOOLS 12in Glue Line Rip Saw Blades 1in Bore (CS4.12.1.36)
- QIC TOOLS 8in Standard Cut-off Saw Blades 5/8in Bore (CS7.8.58.40)
- QIC TOOLS 16in Heavy Duty Rip Saw Blades 1in Bore (CS3.16.1.36)
- QIC TOOLS 18in Standard Cut-off Saw Blades 1in Bore (CS7.18.1.100)
- QIC TOOLS 12in Mitre Saw Blades 5/8in Bore (CS9.12.58.100)
- QIC TOOLS 7-1/4in General Purpose Saw Blades for Portable Machines 5/8in Bore (CS15.725.58.40)
- DEWALT Circular Saw Blades, 10 in, 40 Teeth (DWA11040)
- Qic Tools Circular Saw Blades