Shop All Router Bits
Qic Tools
1/4in T-Slot For Slat Wall 1/2in SH
Mfr # CSG2.1316.12
Zoro # G110386961
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1-3/16"
- Length of Cut 5/8"
- Overall Length (In.) 2-3/8"
- Shank Length (In.) 1/2"
- Cut Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CSG2.1316.12
- Zoro # G110386961
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1-3/16" |
Length of Cut | 5/8" |
Overall Length (In.) | 2-3/8" |
Shank Length (In.) | 1/2" |
Cut Diameter | 3/8 in |
Cut Length | 3/8 in |
Details
Kerf | 1/4 in |
Description
T-Slot Router Bits, with tips at the edges and the neck of the router bit are designed to create a T shaped channel. The T channels are then used in store fronts and displays to allow hangers to be inserted into the channel and hang merchandise.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 2 (2812401)
- MITUTOYO Depth Micrometer, 0 to 4" (129-127)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2493603)
- AMPCO SAFETY TOOLS Repl Hack Saw Blade, Non-Spark, 11-3/4 in (8356)
- QIC TOOLS 1/4in R Edge Beading Bit with Bearing 1/2in SH (CBP12.114.12)
- QIC TOOLS 1/4in Flush Trim Solid Carbide Bit 1-1/2inL (RSC2.140.11)
- QIC TOOLS 3/4in Flush Trim Two Flute 1/2in SH (CTB3.34.2.12)
- QIC TOOLS 1/4in Flush Trim Solid Carbide with Bearing 1/4in SH (RSC46.140.10)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.14)
- QIC TOOLS 3/8in Chamfer Bit 22.5 Degree With Bearing 1/2in SH (CBC2.38.12.22 12)
- QIC TOOLS 1/2in V-Groove 120 Degree 2-1/4in L (CVB2.134.1.12)
- Qic Tools Routers & Accessories