Shop All Circular Saw Blades
Qic Tools
14in Rip Saw Blades Anti-Kickback 1in Bore
Mfr # CS2.14.1.32
Zoro # G510106817
product price: $89.45
/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 14"
- Hook Angle 20
- Cutting Depth 1"
- Tooth Grind ATB
- Tool Weight 2 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS2.14.1.32
- Zoro # G510106817
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 14" |
Cutting Depth | 1" |
Details
Hook Angle | 20 |
Tooth Grind | ATB |
Tool Weight | 2 lb. |
Plate Thickness | 0.098" |
Kerf | 0.138" |
Description
For ripping and cross-cutting of solid wood and board materials on table saws, special sawing machines, with chip limiter to reduce kickbacks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pilot Punch Set, Not Tether Capable (62252)
- DEWALT Cordless Jig Saw, 20VDC, Battery (DCS335B/DCB204)
- EUROBOOR Carbide TCT Cutter with Universal Shank, 1-1/4"x 1" (HMSU.1-1/4)
- RAMSET Battery, For 2HNW9 Cordless Nailer (B0092)
- QIC TOOLS 10in250mm Dado Sets 5/8in Bore (CS21.10.58.40)
- QIC TOOLS 8in Thin Kerf Saw Blades 5/8in Bore (CS6.8.58.60B)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.120)
- QIC TOOLS 16in Heavy Duty Rip Saw Blades 1in Bore (CS3.16.1.36)
- QIC TOOLS 8in Thin Kerf Saw Blades 5/8in Bore (CS6.8.58.60)
- QIC TOOLS 220mm Double Sided Laminate Saw Blades 30mm Bore (CS10.220.30.64)
- DIABLO 10", 80-Teeth Circular Saw Blade (D1080X)
- Qic Tools Circular Saw Blades