Shop All Circular Saw Blades
Qic Tools
14in Rip Saw Blades 1in Bore
Mfr # CS1.14.1.32
Zoro # G310106833
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 14"
- Cutting Depth 1"
- Plate Thickness 0.098"
- Kerf 0.138"
- Tool Weight 2 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS1.14.1.32
- Zoro # G310106833
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 14" |
Cutting Depth | 1" |
Details
Plate Thickness | 0.098" |
Kerf | 0.138" |
Tool Weight | 2 lb. |
Tooth Grind | ATB |
Hook Angle | 20 |
Description
For ripping and cross-cutting of solid wood and board materials on table saws, special sawing machines, etc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4230R)
- WESTWARD Socket Extension Set 1/4" Dr, 3 in, 6 in, 10 in L, 3 Pieces, Chrome (54PP95)
- HHIP 1/8-21/32" 108 Piece Blind Hole Spotter Set (8016-0108)
- PROTO 1 in Drive, 2-5/16" 12 pt SAE Socket, 12 Points (J5774)
- QIC TOOLS 120mm Split Scoring Saw Blades 20mm Bore (CS14.120.20.2x12)
- QIC TOOLS 220mm Double Sided Laminate Saw Blades 30mm Bore (CS10.220.30.64)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.140)
- QIC TOOLS 14in Special Cut Off Saw Blades 1in Bore (CS8.14.1.100)
- QIC TOOLS 12in Non-Ferrous Cutting Saw Blades 5/8in Bore (CS13.12.58.100)
- QIC TOOLS 8in Thin Kerf Saw Blades 5/8in Bore (CS6.8.58.60)
- CENTURY DRILL & TOOL 7-1/4", 16 Slots Iron/Steel Slotted Circular Saw Blade (08207)
- Qic Tools Circular Saw Blades