Shop All Router Bits
Qic Tools
1/4in R Handrail Bit with Bearing 1/2in SH
Mfr # CBP19.114.12
Zoro # G510386653
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1-1/4"
- Length of Cut 2"
- Overall Length (In.) 4"
- Shank Length (In.) 1/2"
- Bead Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CBP19.114.12
- Zoro # G510386653
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1-1/4" |
Length of Cut | 2" |
Overall Length (In.) | 4" |
Shank Length (In.) | 1/2" |
Bead Diameter | 1/4 in |
Description
The Handrail Bit is designed to cut a handrail shape profile into wood stock on a hand held router or shaper. The tool can be used in conjunction with other router bits to give a rounded top to the piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-1/4" HSS Threaded Shank Stop Countersink (TSC1/2-1/4)
- DRILL AMERICA 7/8"-18 HSS Plug Hand Tap (DWTST7/8-18P)
- KNIPEX Crimping Die for Insulated Terminals and (97 49 16)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-1/8 inch (653202 2.1/8)
- QIC TOOLS .050in Slot Cutter Countersunk Blade Three Wing (CSB7.178.050)
- QIC TOOLS 1/4in Flush Trim Solid Carbide with Bearing 1/4in SH (RSC46.140.10)
- QIC TOOLS 1in V-Groove Bit 90 Degree 2-3/4in L (CVB1.2.114.12)
- QIC TOOLS 1/2in R Core Box Bits 1/2in SH (CFB3.1.34.12)
- QIC TOOLS 3/8in R Cove And Bead Bit with Bearing 1/2in SH (CBP8.2.12)
- QIC TOOLS 3/4in Downshear Roughing Solid Carbide Bit 6inL (RSC22.340.22)
- CMT Cmt Cmt812.690.11B 3-.25 In. Long Pattern Bit (CMT812.690.11B)
- Qic Tools Routers & Accessories