Shop All Router Bits
Qic Tools
1/4in R Edge Beading Bit with Bearing 1/2in SH
Mfr # CBP12.114.12
Zoro # G210384775
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1-1/4"
- Length of Cut 3/4"
- Shank Length (In.) 1/2"
- Radius (In.) 1/4"
- Bead Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # CBP12.114.12
- Zoro # G210384775
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1-1/4" |
Length of Cut | 3/4" |
Shank Length (In.) | 1/2" |
Radius (In.) | 1/4" |
Bead Diameter | 1/2 in |
Description
The Edge Beading Bit is a decorative edge profile cutter that can cut a radius into the edge of a workpiece. The tool can be ran on both adjoining sides to show a more pronounced corner bead. This tool is to be used in handheld routers and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/4" Collet (763663-0)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN32)
- CRAWFORD PRODUCTS 8' GarTool Organizer, MN (TH96-6)
- WALTER SURFACE TECHNOLOGIES 1/8" 135 Deg. Jobber Length Drill Bit (01A508)
- QIC TOOLS 3/4in Flush Trim Two Flute 1/2in SH (CTB3.34.2.12)
- QIC TOOLS 1/8in R Edge Beading Bit with Bearing 1/2in SH (CBP12.78.12)
- QIC TOOLS 3/8in R Bead and Cove Bit with Bearing 1/2in SH (CBP15.114.12)
- QIC TOOLS 1/4in Slot Cutter Four Wing Cutter (CSB8.178.250)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.11)
- QIC TOOLS 1/2in Straight Bits Two Flute 4-1/8inL (CSB2.12.2.13)
- CMT Cove Cutter, Head 5/8" Bore (235.006.07)
- Qic Tools Router Bits