Shop All Circular Saw Blades
Qic Tools
14in Non-Ferrous Cutting Saw Blades 5/8in Bore
Mfr # CS13.14.58.100
Zoro # G110106972
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 14"
- Kerf 0.150"
- Plate Thickness 0.126"
- Cutting Depth 5/8"
- Tool Weight 2 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS13.14.58.100
- Zoro # G110106972
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 14" |
Cutting Depth | 5/8" |
Details
Kerf | 0.150" |
Plate Thickness | 0.126" |
Tool Weight | 2 lb. |
Hook Angle | -2 |
Tooth Grind | TCG |
Description
For profiles and sheets of aluminum and plastics on chop-mitre saws and special machines. The negative tooth shape prevents filling up of the gullet. Use coolant or lubricant and clamp the material firmly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD BEADING BIT 2-3/8""L (80-104)
- WIDIA Sq. End Mill, Single End, Carb, 5.00mm (D0140500T013S)
- EAZYPOWER Hanger Bolt Driver, 5/16-18 (81292)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWL5)
- QIC TOOLS 120mm Split Scoring Saw Blades 50mm Bore (CS14.120.50.2x12)
- QIC TOOLS 12in Combination Saw Blades 1in Bore (CS5.12.1.60)
- QIC TOOLS 16in Standard Cut-off Saw Blades 1in Bore (CS7.16.1.40)
- QIC TOOLS 12in Mitre Saw Blades 5/8in Bore (CS9.12.58.100)
- QIC TOOLS 16in Standard Cut-off Saw Blades 1in Bore (CS7.16.1.80)
- QIC TOOLS 14in Special Cut Off Saw Blades 1in Bore (CS8.14.1.100)
- FEIN 14", Cutoff Saw Blade, Aluminum (63502014610)
- Qic Tools Circular Saw Blades