Shop All Circular Saw Blades
Qic Tools
14in Non-Ferrous Cutting Saw Blades 1 Bore
Mfr # CS13.14.1.108
Zoro # G810106883
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 14"
- Kerf 0.138"
- Hook Angle -5
- Tooth Grind TCG
- Tool Weight 2 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS13.14.1.108
- Zoro # G810106883
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 14" |
Cutting Depth | 1 mm |
Details
Kerf | 0.138" |
Hook Angle | -5 |
Tooth Grind | TCG |
Tool Weight | 2 lb. |
Plate Thickness | 0.110" |
Description
For profiles and sheets of aluminum and plastics on chop-mitre saws and special machines. The negative tooth shape prevents filling up of the gullet. Use coolant or lubricant and clamp the material firmly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN 16 in L Replacement Handle For 2 to 4lb. Hammers (634-02)
- IDEAL 7 in Wire Stripper Solid: 8 to 16 AWG, Stranded: 10 to 18 AWG (45-615)
- CAPRI TOOLS 1/2 in Drive 19 mm 6-Point Metric Deep Impact Socket (5-5219)
- KANCA Drill Pres Vise 125 mm (DRL-125)
- QIC TOOLS 12in Combination Saw Blades 1in Bore (CS5.12.1.60)
- QIC TOOLS 12in Glue Line Rip Saw Blades 1in Bore (CS4.12.1.36)
- QIC TOOLS 16in Standard Cut-off Saw Blades 1in Bore (CS7.16.1.40)
- QIC TOOLS 8in Special Cut Off Saw Blades 5/8in Bore (CS8.8.58.40)
- QIC TOOLS 12in Mitre Saw Blades 5/8in Bore (CS9.12.58.100)
- QIC TOOLS 220mm Hollow-Face Saw Blades Grind 30mm Bore (CS12.220.30.40)
- MAKITA Diamond Blade, 5", Turbo, General Purpose (B-69711)
- Qic Tools Power Saw Blades