Shop All Circular Saw Blades
Qic Tools
14in Mitre Saw Blades 5/8in Bore
Mfr # CS9.14.58.100
Zoro # G610106991
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 14"
- Tool Weight 2 lb.
- Cutting Depth 5/8"
- Hook Angle 5?
- Tooth Grind 4ATB+R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # CS9.14.58.100
- Zoro # G610106991
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 14" |
Cutting Depth | 5/8" |
Details
Tool Weight | 2 lb. |
Hook Angle | 5? |
Tooth Grind | 4ATB+R |
Kerf | 150" |
Plate Thickness | 0.120" |
Description
For smooth cuts on wood moldings and the least possible grabbing of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Die Pipe Hexagon 1" Across Flats 3/8-18 Npt (98303)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C89345)
- HUOT Tap/Drill Dispenser, Master (13597)
- REGAL CUTTING TOOLS M12 x 1.75 D6 4 Flt. Bottom Metric Hand Tap (027766AS)
- QIC TOOLS 14in Glue Line Rip Saw Blades 1in Bore (CS4.14.1.40)
- QIC TOOLS 12in Mitre Saw Blades 5/8in Bore (CS9.12.58.100)
- QIC TOOLS 12in Non-Ferrous Cutting Saw Blades 5/8in Bore (CS13.12.58.100)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.120)
- QIC TOOLS 14in Rip Saw Blades 1in Bore (CS1.14.1.32)
- QIC TOOLS 16in Combination Saw Blades 1in Bore (CS5.16.1.80)
- DEWALT Circular Saw Blades, 10 in, 40 Teeth (DWA11040)
- Qic Tools Circular Saw Blades