Shop All Router Bits
Qic Tools
1/4in Flush Trim Solid Carbide with Bearing 1/4in SH
Mfr # RSC46.140.13
Zoro # G210386311
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1/4"
- Length of Cut 1"
- Overall Length (In.) 3"
- Shank Length (In.) 1/4"
- Bearing B-250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # RSC46.140.13
- Zoro # G210386311
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1" |
Overall Length (In.) | 3" |
Shank Length (In.) | 1/4" |
Details
Bearing | B-250 |
Description
Solid carbide Flush Trim Router bits take trim bits to the next level. The shear of the flutes gives a great finish on the top or bottom surface depending on the direction. The shear also facilitates better chip ejection than standard trim bits. This allows the tool to last and run longer. Used in handheld routers and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces DeWalt 650916-01 & 636128-01 (M65)
- DREMEL Structured Cutter, 1/4 Dia (9931)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 13 pcs (KTI-22401)
- MAKITA 12V max CXT® 2.0Ah Battery, 2/pk (BL1021B-2)
- QIC TOOLS 1/2in Straight Template Bit with Bearing 1/4in SH (CTB1.12.34.14)
- QIC TOOLS 3/8in Plunge Panel Pilot One Flute 2-7/8in L (CPB1.38.1.39)
- QIC TOOLS 1/16in R Small Pilot Roundover 3/8in CL (CRB2.38.716.14.116)
- QIC TOOLS 3/4in Straight Template Bit with Bearing 1/2in SH (CTB1.34.1.12)
- QIC TOOLS 3/8in R Cove And Bead Bit with Bearing 1/2in SH (CBP8.2.12)
- QIC TOOLS 1/16in Slot Cutter Four Wing Cutter (CSB8.178.062)
- QIC TOOLS 1/4in Dado Solid Carbide Bit 1-1/2inL (RSC3.140.11)
- Qic Tools Router Bits