Shop All Router Bits
Qic Tools
1/4in Flush Trim Solid Carbide Bit 2inL
Mfr # RSC2.140.13
Zoro # G910386437
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/4"
- Length of Cut 3/8"
- Shank Length (In.) 1/4"
- Overall Length (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # RSC2.140.13
- Zoro # G910386437
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 3/8" |
Shank Length (In.) | 1/4" |
Overall Length (In.) | 2" |
Description
The Flush Trim Solid Carbide Bit is used for trimming on laminates. The tool has a pilot end eliminating the need for bearings. Tool leaves a clean finish on laminate tops. Used in handheld routers, table mounted routers, router tables, and laminate trimmers. Image shown has a bevel. The skus below do not.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXXO 13 Piece Drive Pin Set Punch (0034)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/8x8 In (48-20-7452)
- DEWALT 5 Pc. T-Shank Jig Saw Blade Set (DW3795H)
- BON TOOL Single Notch Darby, 42" One Side Serrated, 2 Round Handles Magnesium (83-156)
- QIC TOOLS 5/8in Chamfer bit 45 Degree With Bearing 1/4in SH (CBC1.58.14.45)
- QIC TOOLS 1/4in Flush Trim Solid Carbide with Bearing 1/4in SH (RSC46.140.13)
- QIC TOOLS 1/16in Slot Cutter Four Wing Cutter (CSB8.178.062)
- QIC TOOLS 3/32in R Edge Beading Bit with Bearing 1/2in SH (CBP12.1316.12)
- QIC TOOLS 7/16in R Core Box Bits 1/2in SH (CFB3.78.34.12)
- QIC TOOLS 14 Deg Dovetail Bits 1/2in SH (CDB1.34.34.12)
- CMT Panel Pilot Bit with Guide, 1/2-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (816.627.11)
- Qic Tools Routers & Accessories