Shop All Router Bits
Qic Tools
1/4in Dado Solid Carbide Bit 1-1/2inL
Mfr # RSC3.140.11
Zoro # G910386864
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1/4"
- Length of Cut 1/4"
- Overall Length (In.) 1-1/2"
- Angle 7°
- Shank Length (In.) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # RSC3.140.11
- Zoro # G910386864
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/4" |
Overall Length (In.) | 1-1/2" |
Shank Length (In.) | 1/4" |
Guide Width | 1/8 in |
Details
Angle | 7° |
Description
The Dado Solid Carbide Bit is used for trimming on laminates and has a short, flat pilot for dado cleaning The tool has a pilot end eliminating the need for bearings. Tool leaves a clean finish on laminate tops. Used in handheld routers, table mounted routers, router tables, and laminate trimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Case, KCC-LS2 (KCC-LS2)
- HOLEX Tape Measure with mm/inch Graduations, Tape Length: 3m (462014 3)
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- XTRWELD 24 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF242400HD)
- QIC TOOLS 1/2in Straight Template Bit with Bearing 1/4in SH (CTB1.12.34.14)
- QIC TOOLS 5/8in Chamfer bit 45 Degree With Bearing 1/4in SH (CBC1.58.14.45)
- QIC TOOLS 1/4in R Edge Beading Bit with Bearing 1/4in SH (CBP12.114.14)
- QIC TOOLS .050in Slot Cutter Countersunk Blade Three Wing (CSB7.178.050)
- QIC TOOLS 1/4in Flush Trim Solid Carbide Bit 1-1/2inL (RSC2.140.11)
- QIC TOOLS 1/4in Flush Trim Solid Carbide with Bearing 1/4in SH (RSC46.140.13)
- CMT Roundover Bit, 1/2-Inch Shank, 5/8-Inch Radius, Carbide-Tipped (838.945.11)
- Qic Tools Routers & Accessories