Shop All Router Bits
Qic Tools
1/4in Ball Nose Tapered Upcut Solid Carbide Bit 4inL
Mfr # RSC11.140.16
Zoro # G010386535
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1/4"
- Length of Cut 2"
- Angle 3°
- Shank Length (In.) 1/2"
- Overall Length (In.) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # RSC11.140.16
- Zoro # G010386535
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 2" |
Shank Length (In.) | 1/2" |
Overall Length (In.) | 4" |
Radius (In.) | 1/8" |
Details
Angle | 3° |
Description
The Tapered Ball Nose Upcut Solid Carbide Bit is used for leaving a groove with a radius in the bottom, shaping solid wood for millwork and decorative cuts. The tapered portion of the tool allows for a finer detailing than it's straight ball end counterpart. These are excellent for producing rounds and contours on CNC machines. Best used in 5 axis, point-to-point, router tables, and some handheld routers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Steel, Scaling Chisel, 3/4 Hex (HS1503)
- WRIGHT TOOL Bit Sockets 1/4" Dr ScrewDrr Bit Socket (9203)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 6.50mm (47301)
- TEKTON 15-Tool Combination Wrench Organizer Rack (Black) (ORG29115)
- QIC TOOLS 8 Deg Dovetail Bits 1/2in SH (CDB1.1116.1.12)
- QIC TOOLS 1/4in R Edge Beading Bit with Bearing 1/4in SH (CBP12.114.14)
- QIC TOOLS 1/2in Flush Trim Two Flute 1/4in SH (CTB3.12.12.14)
- QIC TOOLS 5/32in R Large Bead Bit with Bearing 1/2in SH (CBP14.1516.12)
- QIC TOOLS 14 Deg Dovetail Bits 1/4in SH (CDB1.12.38.14)
- QIC TOOLS 5/8in Lock Mitre Bit 45 Degree 1/2in SH (CMB3.134.12)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 3/16-Inch Diameter (811.047.11)
- Qic Tools Routers & Accessories