Shop All Indexable Milling Inserts
Qic Tools
140mm Helical CNC Planing Cutter 122mm H
Mfr # HPC.140.122.4+4
Zoro # G810106579
product price: $1,894.99
/ea
Free Shipping & Returns
$1,894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 122 mm
- Cut Diameter 140 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # HPC.140.122.4+4
- Zoro # G810106579
- Country of Origin Poland
- Category Indexable Milling Inserts
Dimensions
Length of Cut | 122 mm |
Cut Diameter | 140 mm |
Description
Our Helical Planing cutter is the best choice when it comes to versatility, finish quality end efficiency. The tool performs applications such as joining, planing, rebating, trimming and hogging with ease. This tool can be used in a 3 axis machine but really brings value in 5 axis applications. The planer is a good choice for most shops as it performs well on a variety of materials such as solid wood and composites. Tool life is extended because of the reversible four sided inserts. The tool has spurs on the bottom to provide excellent quality cuts. The tool comes mounted on an HSK 63 Arbor and is right hand rotation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Knob, Switch W/Screw (65052)
- DRILL AMERICA 13/32"-32 HSS Plug Hand Tap (DWTST13/32-32P)
- DRILL AMERICA 11/64" HSS Polished Jobber Length Drill Bit (DWDP11/64)
- METABO Screw, Insert Retention, Fits Metabo, PK10 (KFM Insert Screw)
- KYOCERA Milling Insert, Rectangle, LOMU 150512ERGM PR1535 Grade PVD Carbide (LOMU150512ERGMPR1535)
- KYOCERA Parallelogram APMT Carbide (APMT250608ERNB3PR1210)
- KYOCERA Parallelogram BDMT Carbide (BDMT170408ERJTPR1225)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2711-20-W20-3-06-2-25.4)
- KYOCERA Milling Insert, Square, SPG 422 TN60 Grade Uncoated Cermet (SPG422TN60)
- KYOCERA Parallelogram XPMT Carbide (XPMT15T308CA6535)
- KYOCERA Parallelogram Milling Insert (XPMT15T364PR1535)
- Qic Tools Indexable Tools