Shop All Router Bits
Qic Tools
14 Deg Dovetail Bits 1/2in SH
Mfr # CDB1.34.34.12
Zoro # G910386642
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 3/4"
- Length of Cut 3/4"
- Angle 14°
- Overall Length (In.) 3"
- Shank Length (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CDB1.34.34.12
- Zoro # G910386642
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 3/4" |
Length of Cut | 3/4" |
Overall Length (In.) | 3" |
Shank Length (In.) | 1/2" |
Details
Angle | 14° |
Description
Dovetail Bits are ideal for making joinery in cabinetry components, drawers. Used in point to point machines, handheld routers, and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2917M)
- PRIMEFIT Industrial Blowgun w 24-in. Extension and 2 Hi Flow Tips (XBG6024)
- WESTWARD 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (10E895)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 6-1/4" x 2" (HML.6-1/4)
- QIC TOOLS 9/64in Slot Cutter Countersunk Blade Three Wing (CSB7.178.140)
- QIC TOOLS 1/2in Flush Trim Double Bearing 1/2in SH (CTB5.12.2.12)
- QIC TOOLS 14 Deg Dovetail Bits 1/4in SH (CDB1.12.38.14)
- QIC TOOLS 1-1/8in Solid Surface Repair Bits with Bearing 1/2in SH (CSS12.118.12)
- QIC TOOLS 3/4in Straight Template Bit with Bearing 1/2in SH (CTB1.34.114.12)
- QIC TOOLS 3/32in R Edge Beading Bit with Bearing 1/2in SH (CBP12.1316.12)
- FREUD Premier Adjustable Rail and Stile Bit-Ro (99-763)
- Qic Tools Router Bits