Shop All Router Bits
Qic Tools
1/2in Two Flute Compression Solid Carbide Bit 3inL
Mfr # RSC40.120.36
Zoro # G910386635
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/2"
- Length of Cut 1-1/8"
- Shank Length (In.) 1/2"
- Overall Length (In.) 3"
- GRADE 6% Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # RSC40.120.36
- Zoro # G910386635
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1-1/8" |
Shank Length (In.) | 1/2" |
Overall Length (In.) | 3" |
Details
GRADE | 6% Cobalt |
Upcut | 3/16 in |
Description
Compression Solid Carbide Bits are the go-to router bit for panel processing. The tool has downshear geometry in the top portion of the tool to facilitate in perfect top surface finish and upshear geometry to facilitate in perfect bottom surface finish. if faster feed rate is required increase the number of flutes to accommodate. Used in point to point machines, handheld routers, and router tables. 6% Cobalt is a carbide grade best suited for HPL and composites, 10% Cobalt is a Carbide Grade best suited for solid wood. Tools last longer when paired correctly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Plier Set, 0 Deg., 4 pcs. (9K 00 19 53 US)
- NU-PRIDE TROWL CEMENT MARGIN 5X2"" (97-3)
- SUPERCUT 115-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (445442)
- OSG Spiral Point Tap, Plug 3 Flutes (1115710301)
- QIC TOOLS 3/8in R Point Cutting Roundover 3/4in CL (CRB1.34.58.13)
- QIC TOOLS 3/8in One Flute Compression Segmented PCD Diamond Router Bit 1.5in CL (RD1.38.150.38)
- QIC TOOLS 1/2in Straight Bits Two Flute 4-1/8inL (CSB2.12.2.13)
- QIC TOOLS 1/8in R Edge Beading Bit with Bearing 1/2in SH (CBP12.78.12)
- QIC TOOLS 1/4in Slot Cutter Four Wing Cutter (CSB8.178.250)
- QIC TOOLS 3/32in R Edge Beading Bit with Bearing 1/2in SH (CBP12.1316.12)
- CMT Straight Bit, 1/2-Inch Shank, 1-1/8-Inch Diameter, (811.785.11)
- Qic Tools Router Bits