Shop All Router Bits
Qic Tools
1/2in Two Flute Compression Solid Carbide Bit 3-1/2inL
Mfr # RSC40.120.39
Zoro # G810386582
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/2"
- Length of Cut 1-3/8"
- Shank Length (In.) 1/2"
- Overall Length (In.) 3-1/2"
- GRADE 6% Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # RSC40.120.39
- Zoro # G810386582
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1-3/8" |
Shank Length (In.) | 1/2" |
Overall Length (In.) | 3-1/2" |
Details
GRADE | 6% Cobalt |
Upcut | 5/16 in |
Description
Compression Solid Carbide Bits are the go-to router bit for panel processing. The tool has downshear geometry in the top portion of the tool to facilitate in perfect top surface finish and upshear geometry to facilitate in perfect bottom surface finish. if faster feed rate is required increase the number of flutes to accommodate. Used in point to point machines, handheld routers, and router tables. 6% Cobalt is a carbide grade best suited for HPL and composites, 10% Cobalt is a Carbide Grade best suited for solid wood. Tools last longer when paired correctly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Tavy Tile Spacers (15546)
- IDEAL Fish Tape, Flat, Steel, 15-1/2 in. L (31-148)
- WILLIAMS 1/2" Drive Hand Ratchet, Chrome plated (JHWS-52EHLA)
- DYNABRADE ORBITAL SANDER 6 NONVACUUM (DYB56826)
- QIC TOOLS 1in R Roundover Bits With Bearing 2-1/2in CL (CRB3.212.1516.12.1)
- QIC TOOLS 5/32in R Edge Beading Bit with Bearing 1/4in SH (CBP12.1516.14)
- QIC TOOLS 5/8in Lock Mitre Bit 45 Degree 1/2in SH (CMB3.134.12)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.15)
- QIC TOOLS 3/8in R Cove And Bead Bit with Bearing 1/2in SH (CBP8.2.12)
- QIC TOOLS 5/32in R Large Bead Bit with Bearing 1/2in SH (CBP14.1516.12)
- CMT Flush Trim bit, 1-Inch Cutting Length, 1/2-Inch Shank (806.628.11)
- Qic Tools Router Bits