Shop All Circular Saw Blades
Qic Tools
12in Thin Kerf Saw Blades 1in Bore
Mfr # CS6.12.1.100
Zoro # G510106510
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 12"
- Cutting Depth 1"
- Plate Thickness 0.063"
- Tooth Grind ATB
- Kerf 0.090"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS6.12.1.100
- Zoro # G510106510
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 12" |
Cutting Depth | 1" |
Details
Plate Thickness | 0.063" |
Tooth Grind | ATB |
Kerf | 0.090" |
Tool Weight | 2 lb. |
Hook Angle | 5 |
Description
For fine cross cutting of expensive material where savings is an important matter. ATB Grind for cutting solid wood, plywood and veneers. TC Grind for cutting plastic, PVC and plexiglass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 7/8 in. Sheet Metal Holcutter (14228)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 16mmx5/8x1-5/8x3-3/4 (C75104)
- LYNDEX-NIKKEN Collet, R8, 11mm (820-011)
- GEARWRENCH 1516 90T 12 PT Combi Ratchet Wrench (KDT86952)
- QIC TOOLS 9in Standard Cut-off Saw Blades 5/8in Bore (CS7.9.58.60)
- QIC TOOLS 12in Non-Ferrous Cutting Saw Blades 5/8in Bore (CS13.12.58.100)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.140)
- QIC TOOLS 12in Rip Saw Blades 1in Bore (CS1.12.1.28)
- QIC TOOLS 16in Standard Cut-off Saw Blades 1in Bore (CS7.16.1.40)
- QIC TOOLS 16in Standard Cut-off Saw Blades 1in Bore (CS7.16.1.80)
- EVOLUTION 14" Mild Steel Cutting Blade, 1" Arbor (14BLADEST)
- Qic Tools Circular Saw Blades