Shop All Circular Saw Blades
Qic Tools
12in Rip Saw Blades 1in Bore
Mfr # CS1.12.1.28
Zoro # G010106706
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 12"
- Hook Angle 20
- Tool Weight 2 lb.
- Plate Thickness 0.087"
- Kerf 0.126"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # CS1.12.1.28
- Zoro # G010106706
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 12" |
Cutting Depth | 1" |
Details
Hook Angle | 20 |
Tool Weight | 2 lb. |
Plate Thickness | 0.087" |
Kerf | 0.126" |
Tooth Grind | ATB |
Description
For ripping and cross-cutting of solid wood and board materials on table saws, special sawing machines, etc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (DCD797B)
- METABO 18.0V Li-Ion Battery, 5.2Ah Capacity (625028000)
- KIPP Adjustable Handle Size: 2, 3/8-16X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A42X40)
- VEGA Ball-End Hex, 4 mm Bit x 3 in (175BP040A)
- QIC TOOLS 220mm Special Cut Off Saw Blades 30mm Bore (CS8.220.30.64)
- QIC TOOLS 18in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.18.1.100)
- QIC TOOLS 380mm Panel Saw Blades 60mm Bore (CS19.380.60.72)
- QIC TOOLS 16in Standard Cut-off Saw Blades 1in Bore (CS7.16.1.40)
- QIC TOOLS 12in Glue Line Rip Saw Blades 1in Bore (CS4.12.1.36)
- QIC TOOLS 14in Rip Saw Blades 1in Bore (CS1.14.1.32)
- MILWAUKEE TOOL 10 in. 72 Tooth Aluminum Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4360)
- Qic Tools Power Saw Blades