Shop All Collets
Qic Tools
1/2in RDO 35 | SYOS 25 Collet
Mfr # PC35.120
Zoro # G810107019
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 52 mm
- Body Dia. 1/2"
- Shank Dia. 52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 52 mm |
Body Dia. | 1/2" |
Shank Dia. | 52 mm |
Description
Precision spring collets are the standard for firmly clamping shaft tooling into their respective toolholders. Collets are used properly when seated into a collet nut followed by tightening the collet nut onto the respective tool holder. Collets should be replaced every 500 machine hours. If not replaced the collets can lose elasticity and cause tool burn, run out, and even broken tools. Correct clamping force for respective Collets styles are as follows: ER 32 - 100/ft/lbs., ER40 - 130 ft/lbs., SYOZ25/RDO35 90 ft/lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 3/4 6 Point 32mm 3/8 Sq. Drive (13400A-3/4)
- CRESCENT LUFKIN 1/4" x 6' Pee Wee® Case Yellow Clad Pocket Tape Measure (W616BO)
- CHANNELLOCK 6in C-CLAMP LOCKING PLIERS (106-6)
- LENOX Band Saw Blade, 3 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (86653D2B31145)
- QIC TOOLS 3/8in ER 40 Collet (PC40.380)
- QIC TOOLS 7/8in ER 40 Collet (PC40.780)
- QIC TOOLS 18mm ER 32 Collet (PC32.18)
- QIC TOOLS 18mm ER 40 Collet (PC40.18)
- QIC TOOLS 1/2in ER 40 Collet (PC40.120)
- QIC TOOLS 1/4in RDO 35 | SYOS 25 Collet (PC35.140)
- GS TOOLING 3/32" ER16 Collets (337532)
- Qic Tools Collets, Chucks & Accessories