Shop All Router Bits
Qic Tools
1/2in R Core Box Bits 1/2in SH
Mfr # CFB3.1.34.12
Zoro # G310387027
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1"
- Length of Cut 3/4"
- Radius (In.) 1/2"
- Overall Length (In.) 2-1/2"
- Shank Length (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CFB3.1.34.12
- Zoro # G310387027
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1" |
Length of Cut | 3/4" |
Radius (In.) | 1/2" |
Overall Length (In.) | 2-1/2" |
Shank Length (In.) | 1/2" |
Description
The Core Box Bits is used for putting half rounds in material. Often used in millwork, signs and other decorative applications. Typically used for the perimeter groove in serving and cutting boards. Can be used in 5 axis, point-to-point machines, handheld routers and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Bar Clamp, Cast Iron Handle and 2 1/2 in Throat Depth (PC-34DR)
- MORSE Hole Saw, Series: MHSG, 4-1/2 in dia, 1-15/16 in Cutting Depth, 5/8-18 Arbor, 1/4 in dia x 3-3/32 in (MHSG72)
- KETT TOOL 1-3/4X30 Saw Blades 157-33 (157-33)
- DIABLO 1-1/8"x7-1/2" Auger Bit (DAG1140)
- QIC TOOLS 5/32in R Edge Beading Bit with Bearing 1/2in SH (CBP12.1516.12)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.11)
- QIC TOOLS .050in Slot Cutter Countersunk Blade Three Wing (CSB7.178.050)
- QIC TOOLS 1/2in V-Groove 120 Degree 2-1/4in L (CVB2.134.1.12)
- QIC TOOLS 7/16in R Core Box Bits 1/2in SH (CFB3.78.34.12)
- QIC TOOLS 1/2in Flush Trim Double Bearing 1/2in SH (CTB5.12.2.12)
- CMT Pattern Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.690.11B)
- Qic Tools Router Bits