Shop All Router Bits
Qic Tools
1/2in Oval Edge Bit 1/2in SH
Mfr # CFB7.34.1.12
Zoro # G510386752
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/4"
- Length of Cut 1"
- Overall Length (In.) 2-1/2"
- Depth 1/8 in
- Shank Length (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CFB7.34.1.12
- Zoro # G510386752
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 3/4" |
Length of Cut | 1" |
Overall Length (In.) | 2-1/2" |
Depth | 1/8 in |
Shank Length (In.) | 1/2" |
Opening Size | 1/2 in |
Description
The Oval Edge Bit is a for a much shallower edge radius than the Bull Nose Bit. The radius is more subtle and softer than a 180 degree angle. Filets or steps will be cut into material that is larger than the chosen opening height of the tool. Can be used on a point-to-point machine, handheld router or shaper. Guides must be used on router tables and handheld routers for consistent edge dimensions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Guardair 79SG012, Syphon Spray Gun W/ 12" Extension (79SG012)
- DEWALT MESH OSCILLATING TRIANGLE 120 GRIT (5 PACK) (DWASPTRIM120)
- INSIZE Electronic Outside Micrometer, 6 to 7"/150 to 175mm Range, 0.00005"/0.001mm (3101-175E)
- WILLIAMS 3/4" Drive, 1-5/16" SAE Socket, 6 Points (HD-642)
- QIC TOOLS 9/64in Slot Cutter Countersunk Blade Three Wing (CSB7.178.140)
- QIC TOOLS 1-1/8in Solid Surface Repair Bits with Bearing 1/2in SH (CSS12.118.12)
- QIC TOOLS 1/8in R Edge Beading Bit with Bearing 1/2in SH (CBP12.78.12)
- QIC TOOLS 1/2in Flush Trim Double Bearing 1/2in SH (CTB5.12.2.12)
- QIC TOOLS 1/4in Flush Trim Solid Carbide with Bearing 1/4in SH (RSC46.140.10)
- QIC TOOLS 1/4in Dado Solid Carbide Bit 1-1/2inL (RSC3.140.11)
- FREUD TOP BEAR FLUSH TRIM 3/4"" (50-106)
- Qic Tools Router Bits