Shop All Circular Saw Blades
Qic Tools
12in Mitre Saw Blades 5/8in Bore
Mfr # CS9.12.58.100B
Zoro # G810106937
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 12"
- Tool Weight 2 lb.
- Kerf 0.128"
- Cutting Depth 5/8"
- Hook Angle 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS9.12.58.100B
- Zoro # G810106937
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 12" |
Cutting Depth | 5/8" |
Details
Tool Weight | 2 lb. |
Kerf | 0.128" |
Hook Angle | 0 |
Plate Thickness | 0.098" |
Tooth Grind | 4ATB+R |
Description
For smooth cuts on wood moldings and the least possible grabbing of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Tool, M6 Floating Thread, 60mm, RNHT (RNHT-M6RF)
- ZORO SELECT Toggle Clamp, 60 lb Clamping Force (806ER7)
- BESSEY Aviation Snip, Left, 7 3/16 in, Alloy steel (D15AL-BE)
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 24mm Deep S (CMMT12086)
- QIC TOOLS 12in Mitre Saw Blades 5/8in Bore (CS9.12.58.100)
- QIC TOOLS 16in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.16.1.100)
- QIC TOOLS 18in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.18.1.100)
- QIC TOOLS 380mm Panel Saw Blades 60mm Bore (CS19.380.60.72)
- QIC TOOLS 16in Heavy Duty Rip Saw Blades 1in Bore (CS3.16.1.36)
- QIC TOOLS 220mm Hollow-Face Saw Blades Grind 30mm Bore (CS12.220.30.40)
- FEIN 14", Cutoff Saw Blade, Aluminum (63502014610)
- Qic Tools Power Saw Blades