Shop All Circular Saw Blades
Qic Tools
12in Mitre Saw Blades 5/8in Bore
Mfr # CS9.12.58.100
Zoro # G110106866
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 12"
- Tool Weight 2 lb.
- Hook Angle -5?
- Tooth Grind 4ATB+R
- Plate Thickness 0.098"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS9.12.58.100
- Zoro # G110106866
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 12" |
Cutting Depth | 5/8" |
Details
Tool Weight | 2 lb. |
Hook Angle | -5? |
Tooth Grind | 4ATB+R |
Plate Thickness | 0.098" |
Kerf | 0.128" |
Description
For smooth cuts on wood moldings and the least possible grabbing of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86412)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/8" x 6" (HMW.7/8)
- OTC MIRROR AND MAGNET SET (OTC4650)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58446)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.100)
- QIC TOOLS 10in Nail Saw Blades 5/8in Bore (CS17.10.58.20)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.120)
- QIC TOOLS 120mm Split Scoring Saw Blades 20mm Bore (CS14.120.20.2x12)
- QIC TOOLS 14in Glue Line Rip Saw Blades 1in Bore (CS4.14.1.40)
- QIC TOOLS 220mm Double Sided Laminate Saw Blades 30mm Bore (CS10.220.30.64)
- CMT 8", 24-Teeth Precision Dado (230.524.08)
- Qic Tools Power Saw Blades