Shop All Circular Saw Blades
Qic Tools
12in Mitre Saw Blades 1in Bore
Mfr # CS9.12.1.60
Zoro # G210106766
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 12"
- Cutting Depth 1"
- Kerf 0.110"
- Tool Weight 2 lb.
- Plate Thickness 0.080"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # CS9.12.1.60
- Zoro # G210106766
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 12" |
Cutting Depth | 1" |
Details
Kerf | 0.110" |
Tool Weight | 2 lb. |
Plate Thickness | 0.080" |
Tooth Grind | 4ATB+R |
Hook Angle | 0 |
Description
For smooth cuts on wood moldings and the least possible grabbing of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Measuring Gauge (U00000.000.0001)
- DRILL AMERICA #11 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11)
- DYNABRADE Swivel Connector, 1/4 In.(M)NPT x (F)NPT (94300)
- STAHLWILLE TOOLS Hexagon socket screwdriver Size 1, 3 / 0,050 blade length 40 mm (47533013)
- QIC TOOLS 12in Non-Ferrous Cutting Saw Blades 5/8in Bore (CS13.12.58.100)
- QIC TOOLS 12in Combination Saw Blades 1in Bore (CS5.12.1.60)
- QIC TOOLS 120mm Split Scoring Saw Blades 50mm Bore (CS14.120.50.2x12)
- QIC TOOLS 16in Combination Saw Blades 1in Bore (CS5.16.1.80)
- QIC TOOLS 14in Combination Saw Blades 1in Bore (CS5.14.1.70)
- QIC TOOLS 120mm Split Scoring Saw Blades 20mm Bore (CS14.120.20.2x12)
- MAKITA CUTTING BLADE 7-1/4" X 36T CERMET METAL (MPA-93815)
- Qic Tools Circular Saw Blades