Shop All Circular Saw Blades
Qic Tools
12in Mitre Saw Blades 1in Bore
Mfr # CS9.12.1.100
Zoro # G610106786
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 12"
- Hook Angle -5?
- Cutting Depth 1"
- Tool Weight 2 lb.
- Kerf 0.128"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # CS9.12.1.100
- Zoro # G610106786
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 12" |
Cutting Depth | 1" |
Details
Hook Angle | -5? |
Tool Weight | 2 lb. |
Kerf | 0.128" |
Plate Thickness | 0.098" |
Tooth Grind | 4ATB+R |
Description
For smooth cuts on wood moldings and the least possible grabbing of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Mag Float, Square End, 12" X 3 1/8" Comfort Grip Handle (12-203)
- IRWIN 12", 100-Teeth Laser Cut Circular Saw Blade, PK2 (1807386)
- DRILLCO 10PC TAP SET 1/4-20 THRU 1/2-20 SERIES 2000N TAPS (2000N10)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% 1/8 (C15915)
- QIC TOOLS 120mm Split Scoring Saw Blades 20mm Bore (CS14.120.20.2x12)
- QIC TOOLS 220mm Double Sided Laminate Saw Blades 30mm Bore (CS10.220.30.64)
- QIC TOOLS 14in Rip Saw Blades 1in Bore (CS1.14.1.32)
- QIC TOOLS 7-1/4in Non-Ferrous Cutting Saw Blades 5/8in Bore (CS13.714.58.60)
- QIC TOOLS 120mm Split Scoring Saw Blades 50mm Bore (CS14.120.50.2x12)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.120)
- BN PRODUCTS USA Circular Saw Blade, 7" dia., 32 Teeth (RB-BNCE-50)
- Qic Tools Power Saw Blades