Shop All Router Bits
Qic Tools
1/2in Flush Trim Two Flute 1/4in SH
Mfr # CTB3.12.12.14
Zoro # G910387052
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/2"
- Length of Cut 1/2"
- Overall Length (In.) 2-3/8"
- Shank Length (In.) 1/4"
- Bearing SBE115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # CTB3.12.12.14
- Zoro # G910387052
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1/2" |
Overall Length (In.) | 2-3/8" |
Shank Length (In.) | 1/4" |
Details
Bearing | SBE115 |
Description
The Two Flute Flush Trim router bit has a bearing at the bottom of the tool allowing for removal of laminate and other adhered material from the overlap of the base material. The 2 flutes give the tool the potential for fast feed rates.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 23 mm Deep 6-Point Socket (SHD33123)
- DEWALT Folding Utility Knife Utility, 7 1/2 in L (DWHT10261)
- DRILL AMERICA 2"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT2-90)
- JACKSON SAFETY 4 ft Wrap-a-Round/Diameter Tape Measure, 3 7/8 in Blade (14752)
- QIC TOOLS 1/2in Straight Template Bit with Bearing 1/4in SH (CTB1.12.34.14)
- QIC TOOLS 3/4in Flush Trim Two Flute 1/2in SH (CTB3.34.2.12)
- QIC TOOLS 1/2in Flush Trim Two Flute 1/4in SH (CTB3.12.112.14)
- QIC TOOLS 3/16in Slot Cutter Countersunk Blade Three Wing (CSB9.178.187)
- QIC TOOLS 3/4in Straight Template Bit with Bearing 1/2in SH (CTB1.34.114.12)
- QIC TOOLS 1/4in R Edge Beading Bit with Bearing 1/2in SH (CBP12.114.12)
- CMT Flush Trim bit, 1/4-Inch Shank, 1/2-Inch Cutting Length, Carbide-Tipped (806.128.11)
- Qic Tools Router Bits