Shop All Router Bits
Qic Tools
1/2in Flush Trim Two Flute 1/4in SH
Mfr # CTB3.12.1.14
Zoro # G910386468
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/2"
- Length of Cut 1"
- Overall Length (In.) 2-3/4"
- Shank Length (In.) 1/4"
- Bearing SBE115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # CTB3.12.1.14
- Zoro # G910386468
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1" |
Overall Length (In.) | 2-3/4" |
Shank Length (In.) | 1/4" |
Details
Bearing | SBE115 |
Description
The Two Flute Flush Trim router bit has a bearing at the bottom of the tool allowing for removal of laminate and other adhered material from the overlap of the base material. The 2 flutes give the tool the potential for fast feed rates.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Good Buddy III Duct Rodder w/ 400 ft. of 3/8" Marked Rod (9A-25-400M)
- KEO Drill/Countersink, 60 deg., 1/4in, RH, HSS (12140)
- AMPCO SAFETY TOOLS Repl Hack Saw Blade, Non-Spark, 11-3/4 in (8356)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 7x (1511-7)
- QIC TOOLS 14 Deg Dovetail Bits 1/2in SH (CDB1.34.34.12)
- QIC TOOLS 5/64in Slot Cutter Assembly Three Wing with Bearing 2-3/8in SH (CSB7.178.14.078)
- QIC TOOLS 3/16in Slot Cutter Countersunk Blade Three Wing (CSB9.178.187)
- QIC TOOLS 3/8in R Point Cutting Roundover 3/4in CL (CRB1.34.58.13)
- QIC TOOLS 1/2in R Core Box Bits 1/2in SH (CFB3.1.34.12)
- QIC TOOLS 5/32in R Large Bead Bit with Bearing 1/2in SH (CBP14.1516.12)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/8 (26126)
- Qic Tools Router Bits