Shop All Router Bits
Qic Tools
1/2in Flush Trim Double Bearing 1/2in SH
Mfr # CTB5.12.2.12
Zoro # G910386949
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/2"
- Length of Cut 2"
- Overall Length (In.) 4-1/2"
- Shank Length (In.) 1/2"
- Bearing SBE115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CTB5.12.2.12
- Zoro # G910386949
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 2" |
Overall Length (In.) | 4-1/2" |
Shank Length (In.) | 1/2" |
Details
Bearing | SBE115 |
Description
The Double Bearing Flush Trim router bit has a double bearing at the bottom of the tool allowing for removal of laminate and other adhered material from the overlap of the base material. The double bearing is used when the template or pattern is thicker than normal. The double edged bearings give the template or work piece more stability. Best used in hand held router or shaper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (21062956GR)
- MILWAUKEE TOOL 1/2In Socket Retainer For Cordless Impact (34-40-0900)
- PRO-GRADE TOOLS 1/4" Drive Increasing Adaptor, SAE (12014)
- DREMEL COLLET 1/8""DREMEL CARD (480)
- QIC TOOLS 3/4in Flush Trim Two Flute 1/2in SH (CTB3.34.2.12)
- QIC TOOLS 3/4in Straight Template Bit with Bearing 1/2in SH (CTB1.34.114.12)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.11)
- QIC TOOLS 8 Deg Dovetail Bits 1/2in SH (CDB1.1116.1.12)
- QIC TOOLS 1/4in Flush Trim Solid Carbide with Bearing 1/4in SH (RSC46.140.10)
- QIC TOOLS 14 Deg Dovetail Bits 1/4in SH (CDB1.12.38.14)
- FREUD Double Flute Straight Bit, 3/16" dia. (04-103)
- Qic Tools Routers & Accessories