Shop All Router Bits
Qic Tools
1/2in Flush Trim Double Bearing 1/2in SH
Mfr # CTB5.12.112.12
Zoro # G610387055
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/2"
- Length of Cut 1-1/2"
- Overall Length (In.) 4"
- Shank Length (In.) 1/2"
- Bearing SBE115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # CTB5.12.112.12
- Zoro # G610387055
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1-1/2" |
Overall Length (In.) | 4" |
Shank Length (In.) | 1/2" |
Details
Bearing | SBE115 |
Description
The Double Bearing Flush Trim router bit has a double bearing at the bottom of the tool allowing for removal of laminate and other adhered material from the overlap of the base material. The double bearing is used when the template or pattern is thicker than normal. The double edged bearings give the template or work piece more stability. Best used in hand held router or shaper.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Makita 6070d Battery (6070D)
- WESTWARD Dial Caliper, 0-6 In, 1 5/8 In Jaw (4KU74)
- STANLEY General Purpose Keystone Slotted Screwdriver 3/8 in Round (66-170-A)
- MILWAUKEE TOOL Large Rear Guide Hose For M18 FUEL Sectional Machine (47-53-2873)
- QIC TOOLS 3/8in Chamfer Bit 22.5 Degree With Bearing 1/2in SH (CBC2.38.12.22 12)
- QIC TOOLS 3/4in Downshear Flush Trim 1/4in SH (CTB10.34.58.14)
- QIC TOOLS 1in V-Groove Bit 90 Degree 2-3/4in L (CVB1.2.114.12)
- QIC TOOLS 1/4in Flush Trim Solid Carbide Bit 1-1/2inL (RSC2.140.11)
- QIC TOOLS 7/16in Chamfer Bit 30 Degree With Bearing 1/4in SH (CBC2.716.14.30)
- QIC TOOLS 1/2in R Core Box Bits 1/2in SH (CFB3.1.34.12)
- FREUD Top Bearing Flush Trim Bit, 5/16" dia. (50-098)
- Qic Tools Router Bits