Shop All Router Bits
Qic Tools
1/2in Downshear Chipbreaker Solid Carbide Bit 4inL
Mfr # RSC36.120.37
Zoro # G310386433
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/2"
- Length of Cut 2"
- Shank Length (In.) 1/2"
- Overall Length (In.) 4"
- Grade 6% Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # RSC36.120.37
- Zoro # G310386433
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 2" |
Shank Length (In.) | 1/2" |
Overall Length (In.) | 4" |
Details
Grade | 6% Cobalt |
Description
Downcut Chipbreaker Router Bits are used when the top surface of the material needs to have an excellent finish. The Chipbreakers assist in reducing the size of the chips during cutting and is most effective during the cutting of plywood. The common applications are grooving and pocketing. Increase the number of flutes if fast feedrate is required. Great for Plywood. Used on point-to-point machines. 6% Cobalt is a carbide grade best suited for HPL and composites, 10% Cobalt is a Carbide Grade best suited for solid wood. Tools last longer when paired correctly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP SS355-20 120V Spiral Saw Tile Kit (SS355-20)
- S&G TOOL AID INLINE BLOW GUN w/RUBBER NOZZLE (SG99190)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 1, M06X30, Form A, Handle Plastic, Black RAL 7021 (K0780.11061X30)
- WESTWARD Drill/Tap/Countersink Set, Metric, 6 Pc (6EXL2)
- QIC TOOLS 1/4in R Edge Beading Bit with Bearing 1/4in SH (CBP12.114.14)
- QIC TOOLS 1/2in V-Groove 120 Degree 2-1/4in L (CVB2.134.1.12)
- QIC TOOLS 1/2in Straight Bits Two Flute 4-1/8inL (CSB2.12.2.13)
- QIC TOOLS 3/4in Downshear Roughing Solid Carbide Bit 6inL (RSC22.340.22)
- QIC TOOLS 1/2in R Core Box Bits 1/2in SH (CFB3.1.34.12)
- QIC TOOLS 1/2in Flush Trim Two Flute 1/4in SH (CTB3.12.12.14)
- CMT Dowel Drill, Left, 3mm dia., 70mm L (311.030.22)
- Qic Tools Routers & Accessories