Shop All Carbide-Tipped Drill Bits
Qic Tools
12.7mm 1/2in Vpoint, Through Drill Bits 57mm Long
Mfr # VB3.127.58R
Zoro # G910106752
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 58 mm
- Cutting Direction RH
- Shank Size 10 mm
- Cut Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # VB3.127.58R
- Zoro # G910106752
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 58 mm |
Shank Size | 10 mm |
Cut Diameter | 1/2 in |
Details
Cutting Direction | RH |
Description
Carbide Tipped V-point Drill Bits are designed to allow a very clean through hole. The drills have a 'V' tip that allows the outside tip to shear the top surface as it cuts allowing a clean surface at the top and bottom of the hole. All drills come equipped with a depth screw on the bottom of the shank and a flat for set screws to lock into. Coating on the fluting of the drill bits reduces the friction between the chips and the inside of the flute the help prevent burning of material. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools Drift Punch, 1/8 "x 5/16" X 8" Long (D058008)
- ZORO SELECT Scoop And Bag, 4 1/2 x 9 In, PK50 (H36910-0000)
- SIMONDS Flat Multi-Kut File, Chip-Breaking (73243000)
- OSG Jobber Drill Bit, 3/16 in., Carbide (200-1875)
- QIC TOOLS 9mm Vpoint, Through Drill Bits 70mm Long (VB2.900.70L)
- TAPCON 3/16 in. X 7 in. L Carbide Tipped Drill Bit (11491)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Material - Machining: Carbide (39638)
- HOLEX Pro Steel Solid Carbide Drill, 3/16 inch Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (122504 3/16)
- DRILL AMERICA 7/16" Solid Carbide Drill Bit (DMOD7/16)
- HARVEY TOOL Miniature Drill, 0.0280", Number of Flutes: 2 (20230)
- DRILL AMERICA 9/32" Solid Carbide Drill Bit (DMOD9/32)
- Qic Tools Drill Bits