Shop All Circular Saw Blades
Qic Tools
120mm Split Scoring Saw Blades 50mm Bore
Mfr # CS14.120.50.2x12
Zoro # G510106442
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 120 mm
- Hook Angle 12
- Tool Weight 2 lb.
- Cutting Depth 50 mm
- Kerf 2.8-3.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS14.120.50.2x12
- Zoro # G510106442
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 120 mm |
Cutting Depth | 50 mm |
Details
Hook Angle | 12 |
Tool Weight | 2 lb. |
Kerf | 2.8-3.8 mm |
Plate Thickness | 2.0 mm |
Tooth Grind | ATB |
Description
For scoring of plastic laminated board materials in conjunction with panel sizing saw blades TC on table saws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HALDER SIMPLEX Simplex 60 Mallet with Black Rubber (3027.06)
- MILWAUKEE TOOL 9" 8 TPI Torch Carbide Sawzall Blade 3PK (48-00-5302)
- QIC TOOLS 16in Standard Cut-off Saw Blades 1in Bore (CS7.16.1.80)
- QIC TOOLS 12in Rip Saw Blades 1in Bore (CS1.12.1.28)
- QIC TOOLS 220mm Hollow-Face Saw Blades Grind 30mm Bore (CS12.220.30.40)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.100)
- QIC TOOLS 12in Glue Line Rip Saw Blades 1in Bore (CS4.12.1.36)
- QIC TOOLS 10in Thin Kerf Saw Blades 5/8in Bore (CS6.10.58.40)
- FREUD Thin Kerf Rip Blade, 9 (LU87R009)
- Qic Tools Power Saw Blades