Shop All Circular Saw Blades
Qic Tools
120mm Diamond Split Scoring Blade PCD 2.8-3.6 Spacing
Mfr # DSC.120201212.6
Zoro # G110106552
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 120 mm
- Cutting Depth 20 mm
- Kerf 2.8-3.6 mm
- Tool Weight 1 lb.
- Plate Thickness 2.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # DSC.120201212.6
- Zoro # G110106552
- Country of Origin Poland
- Category Circular Saw Blades
Dimensions
Blade Diameter | 120 mm |
Cutting Depth | 20 mm |
PCD Height | 6 mm |
Details
Kerf | 2.8-3.6 mm |
Tool Weight | 1 lb. |
Plate Thickness | 2.2 mm |
Description
Split Scoring blades are a type of scoring blades that have pins that lock two separate blades together. The kerf of the score set is adjusted by shims that come with the blades. Remove shims to decrease the kerf and add shims to increase. Diamond Scoring blades are an excellent choice when machining more abrasive materials or simply looking to save money on the long run.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Stick-E Right Angle Clip 90 degrees, 100PK (DEW DFD405550)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-1/4-ACR-5PK)
- KRAFT TOOL Blue Steel Edger, 6" x 5-1/2" 3/4"R (CF674)
- FOWLER 52 Piece Gage Ball Set (524387660)
- QIC TOOLS 12in Glue Line Rip Saw Blades 1in Bore (CS4.12.1.36)
- QIC TOOLS 220mm Double Sided Laminate Saw Blades 30mm Bore (CS10.220.30.64)
- QIC TOOLS 14in Special Cut Off Saw Blades 1in Bore (CS8.14.1.100)
- QIC TOOLS 8in Standard Cut-off Saw Blades 5/8in Bore (CS7.8.58.40)
- QIC TOOLS 12in Combination Saw Blades 1in Bore (CS5.12.1.60)
- QIC TOOLS 9in Standard Cut-off Saw Blades 5/8in Bore (CS7.9.58.60)
- EVOLUTION Circular Saw Blade 1" To 5/8" Arbor Reduction Ring (CSBUSH15/8)
- Qic Tools Power Saw Blades