Shop All Router Bits
Qic Tools
10mm Two Flute Opposite Shear PCD Diamond Router Bit 10mm SH
Mfr # RD6.100.150.70
Zoro # G110384738
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 10 mm
- Length of Cut 15 mm
- Shank Length (In.) 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # RD6.100.150.70
- Zoro # G110384738
- Country of Origin Poland
- Category Router Bits
Dimensions
Cutter Dia. | 10 mm |
Length of Cut | 15 mm |
Shank Length (In.) | 10 mm |
Description
Two Flute Opposite Shear router bit is an superb choice for diamond tooling. The bit has two continuous tips with alternate shear and a PCD plunge tip mounted to a solid carbide body to allow for very clean finish on top and bottom. The PCD height is 3mm which equates to 3-4 sharpenings depending on use. The bit runs quietly and has great chip ejection. Can be used on coated and uncoated chipboard panels, HPL, MDF, HDF, Plywood, Carbon Fiber materials, Trespa, Corian, Phenolics and other solid surface materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Combination Wrench, 13/64 Inch Opening, Rounded, Standard (JHWMID65A)
- RDX 1-33/64 HIGH SPEED STEEL 118° POINT OXIDE FINISH SHK SMALLER THAN STANDARD 4MT TAPER SHK DRL (X203 1-33/64)
- J.W. WINCO GN563.2-80-M10-BL T-Handle Aluminum (10NCM3T)
- DRILL AMERICA 9/16"-18 Carbon Steel Hand Tap Set (DWTS9/16-18)
- QIC TOOLS 1/2in Straight Bits Two Flute 4-1/8inL (CSB2.12.2.13)
- QIC TOOLS 1/2in Flush Trim Two Flute 1/4in SH (CTB3.12.112.14)
- QIC TOOLS 3/16in Slot Cutter Countersunk Blade Three Wing (CSB9.178.187)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.12)
- QIC TOOLS 3/8in R Cove And Bead Bit with Bearing 1/2in SH (CBP8.2.12)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.11)
- CMT 3-in-I Flush Trim Bit for MDF & Laminates, 5/8-Inch Cutting Length, 1/4-Inch Shank (807.190.11)
- Qic Tools Routers & Accessories