Shop All Collets
Qic Tools
10mm ER 32 Collet
Mfr # PC32.10
Zoro # G710106679
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 33 mm
- Overall Length 40 mm
- Body Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Dia. | 33 mm |
Overall Length | 40 mm |
Body Dia. | 10 mm |
Description
Precision spring collets are the standard for firmly clamping shaft tooling into their respective toolholders. Collets are used properly when seated into a collet nut followed by tightening the collet nut onto the respective tool holder. Collets should be replaced every 500 machine hours. If not replaced the collets can lose elasticity and cause tool burn, run out, and even broken tools. Correct clamping force for respective Collets styles are as follows: ER 32 - 100/ft/lbs, ER40 - 130 ft/lbs, SYOZ25/RDO35 90 ft/lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 55/64 (52455)
- CRESCENT NICHOLSON 10" Knife Double/Single Cut Bastard File with Safe Back (06992N)
- KRAFT TOOL Placer Blade, Cardinal Alum, 19.5x4.5" (CC936-01)
- KO-KEN Socket set TORX E10-E20 Nut Grip 150mm 4 pieces 3/8 Sq. Drive (RS3425/4-2B)
- QIC TOOLS 18mm ER 40 Collet (PC40.18)
- QIC TOOLS 3/8in ER 40 Collet (PC40.380)
- QIC TOOLS 1/2in ER 40 Collet (PC40.120)
- QIC TOOLS 1/4in RDO 35 | SYOS 25 Collet (PC35.140)
- QIC TOOLS 18mm ER 32 Collet (PC32.18)
- QIC TOOLS 7/8in ER 40 Collet (PC40.780)
- GS TOOLING ER11 3/16 (0.1875 ) Collet (337651)
- Qic Tools Collets, Chucks & Accessories