Shop All Circular Saw Blades
Qic Tools
10in Thin Kerf Saw Blades 5/8in Bore
Mfr # CS6.10.58.40
Zoro # G310106956
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 10"
- Kerf 0.090"
- Plate Thickness 0.063"
- Tool Weight 2 lb.
- Tooth Grind ATB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS6.10.58.40
- Zoro # G310106956
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 10" |
Cutting Depth | 5/8" |
Details
Kerf | 0.090" |
Plate Thickness | 0.063" |
Tool Weight | 2 lb. |
Tooth Grind | ATB |
Hook Angle | 15 |
Description
For fine cross cutting of expensive material where savings is an important matter. ATB Grind for cutting solid wood, plywood and veneers. TC Grind for cutting plastic, PVC and plexiglass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY14)
- RUKO Hole Saw Kit Bi-Metal HSS-Co8 Prem, 20 Pcs. (126318)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Surge 1/4 in. Drive Impact Wrench (ML2760-20)
- KD TOOLS Hex Bit Socket, Long Ball, 3/8"Drive, 6mm (80444)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.140)
- QIC TOOLS 18in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.18.1.100)
- QIC TOOLS 120mm Split Scoring Saw Blades 20mm Bore (CS14.120.20.2x12)
- QIC TOOLS 8in Thin Kerf Saw Blades 5/8in Bore (CS6.8.58.60)
- QIC TOOLS 100mm Diamond Conical Scoring Blade PCD 3.0-4.0 Spacing (DSB.1002220.4)
- QIC TOOLS 12in Rip Saw Blades 1in Bore (CS1.12.1.28)
- CMT 10 In. Saw Blade Stabilizer (CMT299.102.00)
- Qic Tools Power Saw Blades