Shop All Circular Saw Blades
Qic Tools
10in Special Cut Off Saw Blades 5/8in Bore
Mfr # CS8.10.58.80
Zoro # G510106671
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 10"
- Kerf 0.126"
- Plate Thickness 0.087"
- Tool Weight 2 lb.
- Cutting Depth 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS8.10.58.80
- Zoro # G510106671
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 10" |
Cutting Depth | 5/8" |
Details
Kerf | 0.126" |
Plate Thickness | 0.087" |
Tool Weight | 2 lb. |
Tooth Grind | TCG |
Hook Angle | 5 |
Description
For the best sizing and finishing; cuts in plywood, veneer, plastic laminated board material, on table saws and vertical sizing saws. Pinhole Legend 2/7/42 - A 2/7/42 + 9/6/46 + 2/10/60 - B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Without Grip (K0671.0100X10)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.58"L, GP Phenolic (0065-R)
- WESTWARD Hand File, Dbl Cut, 8 In., Black Oxide (12F845)
- MILWAUKEE TOOL 3/4" HEX Demo Tamper Shank (48-62-3065)
- QIC TOOLS 12in Combination Saw Blades 1in Bore (CS5.12.1.60)
- QIC TOOLS 120mm Split Scoring Saw Blades 50mm Bore (CS14.120.50.2x12)
- QIC TOOLS 16in Combination Saw Blades 1in Bore (CS5.16.1.80)
- QIC TOOLS 10in Special Cut Off Saw Blades 5/8in Bore (CS8.10.58.60)
- QIC TOOLS 12in Mitre Saw Blades 5/8in Bore (CS9.12.58.100)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.100)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1L08)
- Qic Tools Circular Saw Blades