Shop All Circular Saw Blades
Qic Tools
10in Special Cut Off Saw Blades 5/8in Bore
Mfr # CS8.10.58.60
Zoro # G510106633
product price: $92.35
/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 10"
- Tooth Grind TCG
- Kerf 0.126"
- Cutting Depth 5/8"
- Hook Angle 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS8.10.58.60
- Zoro # G510106633
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 10" |
Cutting Depth | 5/8" |
Details
Tooth Grind | TCG |
Kerf | 0.126" |
Hook Angle | 10 |
Plate Thickness | 0.087" |
Tool Weight | 2 lb. |
Description
For the best sizing and finishing; cuts in plywood, veneer, plastic laminated board material, on table saws and vertical sizing saws. Pinhole Legend 2/7/42 - A 2/7/42 + 9/6/46 + 2/10/60 - B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 13/16" (84428N)
- IRWIN Bit Speedbor Max 1-1/4X6 (3041009)
- DANTONA Power Tool Battery, TOOL-424LI-60 (TOOL-424LI-60)
- VEGA Hex 1/8 Insert Bit x 1 (125H0864A)
- QIC TOOLS 8in Standard Cut-off Saw Blades 5/8in Bore (CS7.8.58.40)
- QIC TOOLS 10in Thin Kerf Saw Blades 5/8in Bore (CS6.10.58.40)
- QIC TOOLS 120mm Split Scoring Saw Blades 50mm Bore (CS14.120.50.2x12)
- QIC TOOLS 10in Special Cut Off Saw Blades 5/8in Bore (CS8.10.58.80)
- QIC TOOLS 7-1/4in Non-Ferrous Cutting Saw Blades 5/8in Bore (CS13.714.58.60)
- QIC TOOLS 220mm Special Cut Off Saw Blades 30mm Bore (CS8.220.30.64)
- UNITED ABRASIVES/SAIT Saw BladeT114x18x20mmSaitPK10 (24140)
- Qic Tools Circular Saw Blades