Shop All Circular Saw Blades
Qic Tools
10in Rip Saw Blades Anti-Kickback 5/8in Bore
Mfr # CS2.10.58.24
Zoro # G710106761
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 10"
- Tool Weight 2 lb.
- Hook Angle 20
- Plate Thickness 0.087"
- Kerf 0.126"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS2.10.58.24
- Zoro # G710106761
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 10" |
Cutting Depth | 5/8" |
Details
Tool Weight | 2 lb. |
Hook Angle | 20 |
Plate Thickness | 0.087" |
Kerf | 0.126" |
Tooth Grind | ATB |
Description
For ripping and cross-cutting of solid wood and board materials on table saws, special sawing machines, with chip limiter to reduce kickbacks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M42)
- HOUGEN 2 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18264)
- DRILL AMERICA #31 HSS Polished Jobber Length Drill Bit (D/AP31)
- BIG HORN Featherboard - Carded (10215C)
- QIC TOOLS 120mm Split Scoring Saw Blades 50mm Bore (CS14.120.50.2x12)
- QIC TOOLS 10in Special Cut Off Saw Blades 5/8in Bore (CS8.10.58.80)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.120)
- QIC TOOLS 12in Combination Saw Blades 1in Bore (CS5.12.1.60)
- QIC TOOLS 8in Standard Cut-off Saw Blades 5/8in Bore (CS7.8.58.40)
- QIC TOOLS 380mm Panel Saw Blades 60mm Bore (CS19.380.60.72)
- SPECIALTY DIAMOND 4-1/2 Inch High Performance General Purpose Dry or Wet Cutting Turbo Diamond Blade (DB45T)
- Qic Tools Power Saw Blades