Shop All Circular Saw Blades
Qic Tools
10in Rip Saw Blades 5/8in Bore
Mfr # CS1.10.58.24
Zoro # G410106788
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 10"
- Tooth Grind ATB
- Tool Weight 2 lb.
- Kerf 0.126"
- Plate Thickness 0.087"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS1.10.58.24
- Zoro # G410106788
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 10" |
Cutting Depth | 5/8" |
Details
Tooth Grind | ATB |
Tool Weight | 2 lb. |
Kerf | 0.126" |
Plate Thickness | 0.087" |
Hook Angle | 20 |
Description
For ripping and cross-cutting of solid wood and board materials on table saws, special sawing machines, etc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- CHICAGO-LATROBE Screw Machine Drill Bit, #11 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48711)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26028)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- QIC TOOLS 12in Combination Saw Blades 1in Bore (CS5.12.1.60)
- QIC TOOLS 12in Mitre Saw Blades 5/8in Bore (CS9.12.58.100)
- QIC TOOLS 16in Combination Saw Blades 1in Bore (CS5.16.1.80)
- QIC TOOLS 100mm Diamond Conical Scoring Blade PCD 3.0-4.0 Spacing (DSB.1002220.4)
- QIC TOOLS 12in Rip Saw Blades 1in Bore (CS1.12.1.28)
- QIC TOOLS 220mm Double Sided Laminate Saw Blades 30mm Bore (CS10.220.30.64)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 9 (LU88R009)
- Qic Tools Power Saw Blades