Shop All Circular Saw Blades
Qic Tools
10in Non-Ferrous Cutting Saw Blades 5/8in Bore
Mfr # CS13.10.58.100
Zoro # G410106931
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 10"
- Tool Weight 2 lb.
- Kerf 0.126"
- Cutting Depth 5/8"
- Plate Thickness 0.102"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # CS13.10.58.100
- Zoro # G410106931
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 10" |
Cutting Depth | 5/8" |
Details
Tool Weight | 2 lb. |
Kerf | 0.126" |
Plate Thickness | 0.102" |
Hook Angle | -5 |
Tooth Grind | TCG |
Description
For profiles and sheets of aluminum and plastics on chop-mitre saws and special machines. The negative tooth shape prevents filling up of the gullet. Use coolant or lubricant and clamp the material firmly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE 2 Side Cutter Blade, (2SCB)
- MILWAUKEE TOOL 12 ft. Self-Adhering Tape (48-22-8860)
- DRILL AMERICA HSS Spiral Point Tap, #8-32, 2 Flutes (T/A57085)
- KEO Countersink, 6 Fl, 82 Deg, 1/4, Cobalt (55522)
- QIC TOOLS 8in Special Cut Off Saw Blades 5/8in Bore (CS8.8.58.40)
- QIC TOOLS 12in Combination Saw Blades 1in Bore (CS5.12.1.60)
- QIC TOOLS 12in Non-Ferrous Cutting Saw Blades 5/8in Bore (CS13.12.58.100)
- QIC TOOLS 10in250mm Dado Sets 5/8in Bore (CS21.10.58.40)
- QIC TOOLS 18in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.18.1.100)
- QIC TOOLS 12in Rip Saw Blades 1in Bore (CS1.12.1.28)
- SKIL Circular Saw Blade Skilsaw, 16-5/16"X32T (SPT1000)
- Qic Tools Power Saw Blades