Shop All Circular Saw Blades
Qic Tools
10in Mitre Saw Blades 5/8in Bore
Mfr # CS9.10.58.80B
Zoro # G110106750
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 10"
- Plate Thickness 0.072"
- Cutting Depth 5/8"
- Kerf 0.102"
- Tooth Grind 4ATB+R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS9.10.58.80B
- Zoro # G110106750
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 10" |
Cutting Depth | 5/8" |
Details
Plate Thickness | 0.072" |
Kerf | 0.102" |
Tooth Grind | 4ATB+R |
Tool Weight | 2 lb. |
Hook Angle | -5? |
Description
For smooth cuts on wood moldings and the least possible grabbing of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Carpenter Pencil, PK 12 (59-12)
- KESON Large Nylon Carrying Case, 28 x 16 x 9 In (MPLGCASE)
- DEWALT Cordless Circular Saw Kit, 20V (DCS373P2)
- KO-KEN Socket 15mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-15)
- QIC TOOLS 12in Rip Saw Blades 1in Bore (CS1.12.1.28)
- QIC TOOLS 7-1/4in General Purpose Saw Blades for Portable Machines 5/8in Bore (CS15.725.58.40)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.100)
- QIC TOOLS 10in Special Cut Off Saw Blades 5/8in Bore (CS8.10.58.80)
- QIC TOOLS 16in Combination Saw Blades 1in Bore (CS5.16.1.80)
- QIC TOOLS 14in Special Cut Off Saw Blades 1in Bore (CS8.14.1.100)
- MILWAUKEE TOOL 8 in Metal & Stainless Cutting Circular Saw Blade (5/8 in Arbor) (48-40-4515)
- Qic Tools Circular Saw Blades