Shop All Circular Saw Blades
Qic Tools
10in Mitre Saw Blades 5/8in Bore
Mfr # CS9.10.58.80
Zoro # G810106760
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 10"
- Cutting Depth 5/8"
- Tool Weight 2 lb.
- Hook Angle 0
- Tooth Grind 4ATB+R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # CS9.10.58.80
- Zoro # G810106760
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 10" |
Cutting Depth | 5/8" |
Details
Tool Weight | 2 lb. |
Hook Angle | 0 |
Tooth Grind | 4ATB+R |
Plate Thickness | 0.072" |
Kerf | 0.102" |
Description
For smooth cuts on wood moldings and the least possible grabbing of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Thickness Gauge (32 Blades) Feeler Gauge, W125C (W125C)
- APEX TOOL GROUP 1/4 Hex Dr Power 5/32 Hex Oa/00378 Bit (AM-05-4)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (351-20-30-M6-SS-55)
- VEGA Nutsetter, 5/16 Non-Mag Nutsetter W/ C-R (165NN516C)
- QIC TOOLS 7-1/4in General Purpose Saw Blades for Portable Machines 5/8in Bore (CS15.725.58.40)
- QIC TOOLS 16in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.16.1.100)
- QIC TOOLS 14in Glue Line Rip Saw Blades 1in Bore (CS4.14.1.40)
- QIC TOOLS 12in Mitre Saw Blades 5/8in Bore (CS9.12.58.100)
- QIC TOOLS 14in Rip Saw Blades 1in Bore (CS1.14.1.32)
- QIC TOOLS 120mm Split Scoring Saw Blades 20mm Bore (CS14.120.20.2x12)
- IRWIN 10", 40-Teeth Circular Saw Blade, Carbide Tip (15270)
- Qic Tools Power Saw Blades