Shop All Circular Saw Blades
Qic Tools
10in Mitre Saw Blades 5/8in Bore
Mfr # CS9.10.58.60
Zoro # G810106814
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 10"
- Cutting Depth 5/8"
- Kerf 0.110"
- Plate Thickness 0.080"
- Tool Weight 2 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # CS9.10.58.60
- Zoro # G810106814
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 10" |
Cutting Depth | 5/8" |
Details
Kerf | 0.110" |
Plate Thickness | 0.080" |
Tool Weight | 2 lb. |
Hook Angle | -2? |
Tooth Grind | 4ATB+R |
Description
For smooth cuts on wood moldings and the least possible grabbing of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX63/16)
- DRILLCO 5/32 X 5 SDS-HEX SCREW ANCHOR DRIL 1750F (175F1105)
- V-8 TOOLS Crowfoot Wrench Set, 14 Piece 1/2" Drive (V8T7814)
- TEKTON 3/8 Inch Drive x 7/16 Inch 12-Point Socket (SHD12211)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.140)
- QIC TOOLS 120mm Split Scoring Saw Blades 20mm Bore (CS14.120.20.2x12)
- QIC TOOLS 9in Standard Cut-off Saw Blades 5/8in Bore (CS7.9.58.60)
- QIC TOOLS 14in Rip Saw Blades 1in Bore (CS1.14.1.32)
- QIC TOOLS 18in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.18.1.100)
- QIC TOOLS 10in Nail Saw Blades 5/8in Bore (CS17.10.58.20)
- MAKITA 7-1/4" 16T Carbide-Tipped Saw Blade, 10/pk (A-90009-B-10)
- Qic Tools Circular Saw Blades