Shop All Circular Saw Blades
Qic Tools
10in Heavy Duty Rip Saw Blades 5/8in Bore
Mfr # CS3.10.58.24
Zoro # G110106767
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 10"
- Plate Thickness 0.095"
- Hook Angle 20
- Cutting Depth 5/8"
- Kerf 0.145"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # CS3.10.58.24
- Zoro # G110106767
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 10" |
Cutting Depth | 5/8" |
Details
Plate Thickness | 0.095" |
Hook Angle | 20 |
Kerf | 0.145" |
Tool Weight | 2 lb. |
Tooth Grind | F |
Description
Specially designed for heavy duty ripping in hard or soft woods. Pinhole and Keyway Legend 2 keyways 20x5mm - A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54256)
- WESCO Non-Sparking Drum Plug Wrench 10.5" L (DRM1058)
- PROTO Combination Wrench, Metric, 8mm Size (J1208MBA)
- KRAFT TOOL Stainless Steel Inside Corne, 3-1/8"x1/2 (PL580PF)
- QIC TOOLS 8in Standard Cut-off Saw Blades 5/8in Bore (CS7.8.58.40)
- QIC TOOLS 8in Special Cut Off Saw Blades 5/8in Bore (CS8.8.58.40)
- QIC TOOLS 120mm Split Scoring Saw Blades 20mm Bore (CS14.120.20.2x12)
- QIC TOOLS 16in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.16.1.100)
- QIC TOOLS 220mm Special Cut Off Saw Blades 30mm Bore (CS8.220.30.64)
- QIC TOOLS 18in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.18.1.100)
- FREUD Full Kerf Gang Rip Blade, 350mm (LM0514)
- Qic Tools Circular Saw Blades