Shop All Circular Saw Blades
Qic Tools
10in Combination Saw Blades 5/8in Bore
Mfr # CS5.10.58.50
Zoro # G910106899
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 10"
- Kerf 0.126"
- Cutting Depth 5/8"
- Tooth Grind 4ATB+R
- Plate Thickness 0.087"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # CS5.10.58.50
- Zoro # G910106899
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 10" |
Cutting Depth | 5/8" |
Details
Kerf | 0.126" |
Tooth Grind | 4ATB+R |
Plate Thickness | 0.087" |
Hook Angle | 15 |
Tool Weight | 2 lb. |
Description
This blade is specially designed for ripping and cross-cutting in solid wood, plywood and particle boards. The best solution where one blade can be used in different types of cutting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1" 12 pt SAE Socket, 12 Points (5MX78)
- MILWAUKEE TOOL 9" L x Metal Cutting Reciprocating Saw Blade (48-01-6187, 48-22-1901)
- MILWAUKEE TOOL M18 FUEL 18 Gauge Brad Nailer Kit (2746-21CT)
- IRWIN Tap Wrench, Ratchet, 1/4" to 1/2", PK4 (21102)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.140)
- QIC TOOLS 10in250mm Dado Sets 5/8in Bore (CS21.10.58.40)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.120)
- QIC TOOLS 8in Thin Kerf Saw Blades 5/8in Bore (CS6.8.58.60)
- QIC TOOLS 220mm Special Cut Off Saw Blades 30mm Bore (CS8.220.30.64)
- QIC TOOLS 14in Rip Saw Blades 1in Bore (CS1.14.1.32)
- DEWALT 6-1/2" Circular Saw Blades (DWA161224)
- Qic Tools Power Saw Blades